Tapered Roller Bearing Cone
Inner diameter | 85.852 mm |
---|---|
Outer diameter | 115.316 mm |
Width | 42.926 mm |
Logistics dimensions (L x W x H) | 42,926x115,316x115,316 mm |
---|---|
Logistic Weight | 1746 g |
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 85.852 mm |
Outer diameter | 115.316 mm |
Width | 42.926 mm |
Usually arrives within 14 working days