NTN - Tapered Roller Bearing - 4T-2688
Inner diameter | 26.988 mm |
---|---|
Outer diameter | 45 mm |
Width | 25.433 mm |
Logistics dimensions (L x W x H) | 62x62x25,43 mm |
---|---|
Logistic Weight | 280 g |
Inner diameter | 26.988 mm |
Outer diameter | 45 mm |
Width | 25.433 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 72500 N |
Basic dynamic load, radial - Cr | 64500 N |
Usually arrives within 14 working days