Tapered roller bearing SKF 31326 X, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 145 mm


Tapered Roller Bearing

References
skf:31326 X
rubix:231A7267
ean:7316577447081
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter280 mm
Width145 mm
See all Specifications

Product details : SKF 31326X TAPERED ROLLER BEARING 7316577447081


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Technical specifications


Attributes
Inner diameter130 mm
Outer diameter280 mm
Width145 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 1,555.02 excl. VAT
/ Each
£ 1,866.02 incl. VAT
  • Usually arrives within 14 working days