Tapered roller bearing NTN 4T-394, Outer diameter: 110 mm | Inner diameter: 108.4 mm | Width: 18.824 mm
NTN - Tapered Roller Bearing - 4T-394
See technical informationReferences
NTN:4T-394
Rubix:204A7536
EAN:4547359532777




Technical specifications
| Inner diameter | 108.4 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 18.824 mm |
Product details : NTN 4T-394 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 308 g |
| Inner diameter | 108.4 mm |
| Outer diameter | 110 mm |
| Width | 18.824 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 23.24 excl. VAT
/ Each
£ 27.89 incl. VAT
- Usually arrives within 14 working days