Tapered roller bearing Timken 36691-40361, Outer diameter: 170.561 mm | Inner diameter: 146.05 mm | Width: 28.575 mm


Tapered Roller Bearing Cone

References
timken:36691-40361
rubix:397A5981
manufacturer :100126439
ean:0053893296012
brand logo
brand logo
Technical specifications
Inner diameter146.05 mm
Outer diameter170.561 mm
Width28.575 mm
See all Specifications

Product details : TIMKEN 36691-40361 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Package weight1421,1 g
Inner diameter146.05 mm
Outer diameter170.561 mm
Width28.575 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 347.38 excl. VAT
/ Each
£ 416.86 incl. VAT
  • Usually arrives within 14 working days