Roller bearing Tapered radial Single row - metric standard
Inner diameter | 200 mm |
---|---|
Outer diameter | 280 mm |
Width | 54.18 mm |
Logistics dimensions (L x W x H) | 51x280x280 mm |
---|---|
Logistic Weight | 9350 g |
Inner diameter | 200 mm |
Outer diameter | 280 mm |
Width | 54.18 mm |
Bearing Clearance | CN |
Series | 329 |
Material | Bearing steel |
Reference speed | 1500 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 950000 N |
Basic dynamic load, radial - Cr | 473000 N |
Usually arrives within 14 working days