Tapered roller bearing NTN 30219U, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 34.5 mm
NTN - Tapered Roller Bearing - 30244
See technical informationSee documentsReferences
NTN:30219U
Rubix:204A6579
EAN:4547359292145



Documents
Product details : NTN 30219U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x34,5 mm |
|---|---|
| Logistic Weight | 3162 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 34.5 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Material | steel |
| Cage | steel |
| Limit speed | 2100 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 290000 N |
| Basic dynamic load, radial - Cr | 226000 N |
Show UNSPSC/ECL@SS
£ 80.30 excl. VAT
/ Each
£ 96.36 incl. VAT
- Delivery usually within ( 3 ) days
