Tapered roller bearing NTN 4T-399A, Outer diameter: 87 mm | Inner diameter: 68.262 mm | Width: 21.996 mm
NTN - Tapered Roller Bearing - 4T-399A
See technical informationReferences
NTN:4T-399A
Rubix:204A7571
EAN:4547359533071




Technical specifications
| Inner diameter | 68.262 mm |
|---|---|
| Outer diameter | 87 mm |
| Width | 21.996 mm |
Product details : NTN 4T-399A TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109,985x109,985x21,996 mm |
|---|---|
| Logistic Weight | 530 g |
| Inner diameter | 68.262 mm |
| Outer diameter | 87 mm |
| Width | 21.996 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 120000 N |
| Basic dynamic load, radial - Cr | 89500 N |
Show UNSPSC/ECL@SS
£ 18.38 excl. VAT
/ Each
£ 22.06 incl. VAT
- Usually arrives within 14 working days