Timken Tapered Roller Bearing 1900
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 57.15 mm |
Width | 19.845 mm |
Logistics dimensions (L x W x H) | 19,845x57,15x57,15 mm |
---|---|
Logistic Weight | 236 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 25.4 mm |
Outer diameter | 57.15 mm |
Width | 19.845 mm |
Bearing Clearance | cn |
Series | 1900 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days