NTN - Tapered Roller Bearing - 4T-663
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 114.4 mm |
Width | 41.275 mm |
Logistics dimensions (L x W x H) | 146,05x146,05x41,275 mm |
---|---|
Logistic Weight | 1935 g |
Inner diameter | 82.55 mm |
Outer diameter | 114.4 mm |
Width | 41.275 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 295000 N |
Basic dynamic load, radial - Cr | 26000 N |
Usually arrives within 14 working days