Tapered roller bearing NTN 4T-25580, Outer diameter: 63 mm | Inner diameter: 44.45 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-25580
See technical informationReferences
NTN:4T-25580
Rubix:204A7134
EAN:4547359523959



Product details : NTN 4T-25580 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x63x25,4 mm |
|---|---|
| Logistic Weight | 368 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 63 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 76000 N |
Show UNSPSC/ECL@SS
£ 15.10 excl. VAT
/ Each
£ 18.12 incl. VAT
- Delivery usually within ( 3 ) days
