Tapered roller bearing Timken M238840, Outer diameter: 269.875 mm | Inner diameter: 177.8 mm | Width: 55.562 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M238840
Rubix:397A6761
Manufacturer :100137270
EAN:0053893538013


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 269.875 mm |
| Width | 55.562 mm |
Product details : TIMKEN M238840-20000 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 260,3x260,3x69,9 mm |
|---|---|
| Package weight | 7835,8 g |
| Inner diameter | 177.8 mm |
| Outer diameter | 269.875 mm |
| Width | 55.562 mm |
| Bearing Clearance | cn |
| Weight | 7.95 kg |
| Series | m238800 |
| Cage | steel |
| Reference speed | 508000 rpm |
| Limit speed | 999000 rpm |
| Total bearing width | 55.563 mm |
| Basic static load, radial - C0r | 999000 N |
| Basic dynamic load, radial - Cr | 508000 N |
Show UNSPSC/ECL@SS
£ 1,476.53 excl. VAT
/ Each
£ 1,771.84 incl. VAT
- Usually arrives within 14 working days