Tapered roller bearing NTN 4T-49175, Outer diameter: 93.6625 mm | Inner diameter: 44.45 mm | Width: 31.75 mm
NTN - Tapered Roller Bearing - 4T-49175
See technical informationReferences
NTN:4T-49175
Rubix:204A7683
EAN:4547359596823




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 93.6625 mm |
| Width | 31.75 mm |
Product details : NTN 4T-49175 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,662x93,662x31,75 mm |
|---|---|
| Logistic Weight | 641 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 93.6625 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 34.71 excl. VAT
/ Each
£ 41.65 incl. VAT
- Usually arrives within 14 working days