NTN - Tapered Roller Bearing - 4T-532X
Inner diameter | 84.976 mm |
---|---|
Outer diameter | 107.95 mm |
Width | 28.575 mm |
Logistics dimensions (L x W x H) | 107,95x107,95x28,575 mm |
---|---|
Logistic Weight | 594 g |
Inner diameter | 84.976 mm |
Outer diameter | 107.95 mm |
Width | 28.575 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days