Tapered Roller Bearing Cone
Inner diameter | 187.325 mm |
---|---|
Outer diameter | 243.332 mm |
Width | 85.725 mm |
Packaged dimensions (D x W x H) | 101,6x330,2x330,2 mm |
---|---|
Package weight | 17780,8 g |
Inner diameter | 187.325 mm |
Outer diameter | 243.332 mm |
Width | 85.725 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days