Tapered roller bearing Timken 32308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 27 mm
Tapered roller bearing
See technical informationReferences
Timken:32308
Rubix:102A6730
Manufacturer :100037116
EAN:0053893257525

Product details : TIMKEN 32308-90KA1 TAPERED ROLLER BEARING
With a radial and axial load management capability, Timken® high performance conical roller bearings are designed to offer the greatest durability in the most compact spaces
Strengths
The widest choice, including dimensions in imperial and metric
Engineering to provide higher speeds, heavier loads and longer life span
Unmatched technical support
Single row bearings are the most common configuration
An assembly consists of separate (cone) and external (cup) inner rings
Engineering to provide higher speeds, heavier loads and longer life span
Unmatched technical support
Single row bearings are the most common configuration
An assembly consists of separate (cone) and external (cup) inner rings
Applications
For logistics, energy, agriculture, printing, etc.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
|---|---|
| Package weight | 1011,5 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 23.22 excl. VAT
/ Each
£ 27.86 incl. VAT
- In stock: Next day delivery





