Tapered roller bearing Timken 623/612, Outer diameter: 120.65 mm | Inner diameter: 57.15 mm | Width: 41.28 mm

Timken Tapered Roller Bearing 615

See technical information
References
Timken:623/612
Rubix:100A0483
EAN:0053893651835
brand logo
Technical specifications
Inner diameter57.15 mm
Outer diameter120.65 mm
Width41.28 mm
See all Specifications

Product details : TIMKEN 623-99401 TAPERED ROLLER BEARING


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)41,275x120,65x120,65 mm
Logistic Weight1963 g
Packaged dimensions (D x W x H)62,0776x123,9012x123,9012 mm
Inner diameter57.15 mm
Outer diameter120.65 mm
Width41.28 mm
Bearing Clearancecn
Series615
Materialsteel
Cagesteel
Show UNSPSC/ECL@SS
£ 182.11 excl. VAT
/ Each
£ 218.53 incl. VAT
  • Delivery usually within ( 7 ) days