Tapered roller bearing Timken 33889-20024, Outer diameter: 72.108 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:33889-20024
Rubix:105A7921
Manufacturer :100005397
EAN:0053893265124


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 72.108 mm |
| Width | 28.575 mm |
Product details : TIMKEN 33889-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,6x103,6x34,5 mm |
|---|---|
| Package weight | 587,9 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 72.108 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 65.68 excl. VAT
/ Each
£ 78.82 incl. VAT
- Usually arrives within 14 working days