Tapered roller bearing Timken HM907643/HM907614, Outer diameter: 111.125 mm | Inner diameter: 50.8 mm | Width: 30.163 mm
Tapered Roller Bearings
See technical informationReferences
Timken:HM907643/HM907614
Rubix:397A4657
Manufacturer :100135058
EAN:0053893663432




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 30.163 mm |
Product details : TIMKEN HM907643-99405 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 116x116x40 mm |
|---|---|
| Logistic Weight | 1350 g |
| Packaged dimensions (D x W x H) | 116x116x40 mm |
| Package weight | 1350 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 111.125 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Weight | 1.3 kg |
| Series | hm907600 |
| Material | steel |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Standard | ABMA CLASS 2 |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 123000 N |
Show UNSPSC/ECL@SS
£ 206.75 excl. VAT
/ Each
£ 248.10 incl. VAT
- Delivery usually within ( 7 ) days