Tapered roller bearing Timken 33019DF, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 78 mm


Double Row - Face to Face Spacer Assembly

References
timken:33019DF
rubix:397A5002
manufacturer :190036148
ean:0053893375700
brand logo
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter145 mm
Width78 mm
See all Specifications

Product details : TIMKEN 33019DF-90KA6 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight4555,0 g
Inner diameter95 mm
Outer diameter145 mm
Width78 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 285.88 excl. VAT
/ Each
£ 343.06 incl. VAT
  • Usually arrives within 14 working days