Tapered roller bearing NTN 4T-LM48549X, Outer diameter: 49.5 mm | Inner diameter: 34.925 mm | Width: 18.288 mm
NTN - Tapered Roller Bearing - 4T-LM48549X
See technical informationReferences
NTN:4T-LM48549X
Rubix:204A8353
EAN:4547359664423




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 49.5 mm |
| Width | 18.288 mm |
Product details : NTN 4T-LM48549X TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,088x65,088x18,288 mm |
|---|---|
| Logistic Weight | 172 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 49.5 mm |
| Width | 18.288 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 45.27 excl. VAT
/ Each
£ 54.32 incl. VAT
- Usually arrives within 14 working days