Tapered roller bearing SKF 537/Q, Outer diameter: 96.615 mm | Inner diameter: 50.8 mm | Width: 37.212 mm
Tapered Roller Bearing
See technical informationReferences
SKF:537/Q
Rubix:229A3477
Manufacturer :47681
EAN:7316570783865


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 96.615 mm |
| Width | 37.212 mm |
Product details : SKF 537/Q TAPERED ROLLER BEARING
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,96x96,62x96,61 mm |
|---|---|
| Logistic Weight | 948 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 96.615 mm |
| Width | 37.212 mm |
| Bearing Clearance | cn |
| Reference speed | 0 rpm |
| Limit speed | 0 rpm |
| Total bearing width | 36957 mm |
| Basic static load, radial - C0r | 190 N |
| Basic dynamic load, radial - Cr | 151 N |
Show UNSPSC/ECL@SS
£ 65.95 excl. VAT
/ Each
£ 79.14 incl. VAT
- Usually arrives within 14 working days