Tapered Roller Bearings
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 82.55 mm |
Width | 26.543 mm |
Logistics dimensions (L x W x H) | 86x86x33 mm |
---|---|
Logistic Weight | 400 g |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
Package weight | 397,8 g |
Inner diameter | 41.275 mm |
Outer diameter | 82.55 mm |
Width | 26.543 mm |
Bearing Clearance | CN |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 26.543 mm |
Basic static load, radial - C0r | 112000 N |
Basic dynamic load, radial - Cr | 22200 N |
Usually arrives within 14 working days