Tapered Roller Bearing Cone
Inner diameter | 50 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 28,001x70,231x70,231 mm |
---|---|
Logistic Weight | 494 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 507,6 g |
Inner diameter | 50 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days