Tapered roller bearing Timken H 936340/H936310, Outer diameter: 330.2 mm | Inner diameter: 155.575 mm | Width: 79.375 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:H 936340/H936310
Rubix:100A9919
EAN:0053893809076


Technical specifications
| Inner diameter | 155.575 mm |
|---|---|
| Outer diameter | 330.2 mm |
| Width | 79.375 mm |
Documents
Product details : TIMKEN H936340-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 155.575 mm |
|---|---|
| Outer diameter | 330.2 mm |
| Width | 79.375 mm |
| Weight | 31.7 kg |
| Series | h936300 |
| Material | steel (cage) |
| Cage | steel |
| Total bearing width | 85.725 mm |
| Basic static load, radial - C0r | 1400000 N |
| Basic dynamic load, radial - Cr | 1230000 N |
Show UNSPSC/ECL@SS
£ 7,001.79 excl. VAT
/ Each
£ 8,402.15 incl. VAT
- Usually arrives within 14 working days