Tapered Roller Bearings
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 5.25 mm |
Width | 30.163 mm |
Logistics dimensions (L x W x H) | 134x134x35 mm |
---|---|
Logistic Weight | 1240 g |
Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
Package weight | 1244,2 g |
Inner diameter | 76.2 mm |
Outer diameter | 5.25 mm |
Width | 30.163 mm |
Bearing Clearance | cn |
Material | stamped steel (cage) |
Total bearing width | 29.769 mm |
Basic static load, radial - C0r | 48600 N |
Basic dynamic load, radial - Cr | 40000 N |
Usually arrives within 14 working days