Tapered roller bearing Timken NA484, Outer diameter: 83 mm | Inner diameter: 70 mm | Width: 32.545 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA484
Rubix:397A6823
Manufacturer :100060162
EAN:0053893042848

Product details : TIMKEN NA484-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,0x116,0x39,7 mm |
|---|---|
| Package weight | 790,2 g |
| Inner diameter | 70 mm |
| Outer diameter | 83 mm |
| Width | 32.545 mm |
| Bearing Clearance | cn |
| Weight | 1.71 kg |
| Series | ts |
| Basic dynamic load, radial - Cr | 37200 N |
Show UNSPSC/ECL@SS
£ 162.39 excl. VAT
/ Each
£ 194.87 incl. VAT
- Delivery usually within ( 7 ) days
