Tapered roller bearing Timken 82951CD-20081, Outer diameter: 241.3 mm | Inner diameter: 198.135 mm | Width: 106.363 mm
Tapered Roller Bearing Double Cup
See technical informationReferences
Timken:82951CD-20081
Rubix:271A3168
Manufacturer :100030408
EAN:0053893416250







Technical specifications
| Inner diameter | 198.135 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 106.363 mm |
Product details : TIMKEN 82951CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106,363x241,3x241,3 mm |
|---|---|
| Logistic Weight | 8854 g |
| Packaged dimensions (D x W x H) | 114,3x260,35x260,35 mm |
| Package weight | 8854,1 g |
| Inner diameter | 198.135 mm |
| Outer diameter | 241.3 mm |
| Width | 106.363 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,930.85 excl. VAT
/ Each
£ 2,317.02 incl. VAT
- Usually arrives within 14 working days