Tapered roller bearing Timken 74525-90099, Outer diameter: 215.9 mm | Inner diameter: 133.35 mm | Width: 95.25 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:74525-90099
Rubix:397A5104
Manufacturer :100033377
EAN:0053893392585







Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 95.25 mm |
Product details : TIMKEN 74525-90099 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,25x215,9x215,9 mm |
|---|---|
| Logistic Weight | 13656 g |
| Packaged dimensions (D x W x H) | 146,05x222,25x222,25 mm |
| Package weight | 13656,3 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 215.9 mm |
| Width | 95.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,744.15 excl. VAT
/ Each
£ 2,092.98 incl. VAT
- Usually arrives within 14 working days