Tapered roller bearing Timken K312493, Outer diameter: 127 mm | Inner diameter: 54.1 mm | Width: 69.85 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:K312493
Rubix:397A7371
EAN:0053893593685


Technical specifications
| Inner diameter | 54.1 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 69.85 mm |
Product details : TIMKEN K312493-20001 TAPERED ROLLER BEARING CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 4054 g |
|---|---|
| Packaged dimensions (D x W x H) | 77,724x174,752x174,752 mm |
| Inner diameter | 54.1 mm |
| Outer diameter | 127 mm |
| Width | 69.85 mm |
| Series | 33800 |
| Total bearing width | 69.85 mm |
Show UNSPSC/ECL@SS
£ 1,278.85 excl. VAT
/ Each
£ 1,534.62 incl. VAT
- Usually arrives within 14 working days