Tapered roller bearing Timken LL205442, Outer diameter: 77.788 mm | Inner diameter: 46.038 mm | Width: 12.7 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LL205442
Rubix:397A6683
Manufacturer :100139003
EAN:0053893508740


Technical specifications
| Inner diameter | 46.038 mm |
|---|---|
| Outer diameter | 77.788 mm |
| Width | 12.7 mm |
Product details : TIMKEN LL205442-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,6x84,6x26,7 mm |
|---|---|
| Package weight | 179,2 g |
| Inner diameter | 46.038 mm |
| Outer diameter | 77.788 mm |
| Width | 12.7 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
| Series | ll205400 |
| Cage | steel |
| Total bearing width | 12.7 mm |
| Basic static load, radial - C0r | 47200 N |
| Basic dynamic load, radial - Cr | 37300 N |
Show UNSPSC/ECL@SS
£ 251.45 excl. VAT
/ Each
£ 301.74 incl. VAT
- Usually arrives within 14 working days