Tapered roller bearing Timken JM716649-90K11, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 65.491 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM716649-90K11
Rubix:397A5352
EAN:0053893830131

Product details : TIMKEN JM716649-90K11 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,532x130,048x130,048 mm |
|---|---|
| Logistic Weight | 2866 g |
| Packaged dimensions (D x W x H) | 68,072x154,432x154,432 mm |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 65.491 mm |
| Bearing Clearance | cn |
| Weight | 2.9 kg |
| Series | 2ts-im |
| Material | stainless steel (ball bearing inserts); steel (spacers) |
| Total bearing width | 65.491 mm |
| Standard | ISO 355 |
| Basic dynamic load, radial - Cr | 281000 N |
Show UNSPSC/ECL@SS
£ 366.12 excl. VAT
/ Each
£ 439.34 incl. VAT
- Usually arrives within 14 working days
