Timken Tapered Roller Bearing L507900
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 92.08 mm |
Width | 42.07 mm |
Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
---|---|
Package weight | 232,7 g |
Inner diameter | 57.15 mm |
Outer diameter | 92.08 mm |
Width | 42.07 mm |
Bearing Clearance | cn |
Material | steel |
Usually arrives within 14 working days