Tapered roller bearing Timken 1997X/1922, Outer diameter: 57.15 mm | Inner diameter: 26.987 mm | Width: 19.845 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:1997X/1922
Rubix:104A8068
EAN:0053893780436


Technical specifications
| Inner diameter | 26.987 mm |
|---|---|
| Outer diameter | 57.15 mm |
| Width | 19.845 mm |
Documents
Product details : TIMKEN 1997X-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 26.987 mm |
|---|---|
| Outer diameter | 57.15 mm |
| Width | 19.845 mm |
| Weight | 0.2 kg |
| Series | 1900 series |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 19.845 mm |
| Standard | abma standard 19.2 |
| Basic static load, radial - C0r | 50200 N |
| Basic dynamic load, radial - Cr | 48400 N |
Show UNSPSC/ECL@SS
£ 100.01 excl. VAT
/ Each
£ 120.01 incl. VAT
- Usually arrives within 14 working days