Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-95500/95925 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-95500/95925, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 63.5 mm
Tapered roller bearing NTN
References
ntn:
4T-95500/95925
rubix:
204A7965
ean:
3413521602818
Technical specifications
Inner diameter
127
mm
Outer diameter
234.95
mm
Width
63.5
mm
Product details
Technical specifications
Product details : NTN 4T-95500/95925 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
127
mm
Outer diameter
234.95
mm
Width
63.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
458.96
excl. VAT
/
Each
£
550.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 32024X-90KC3, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 38 mm
Tapered roller bearing Timken JM205149/JM205110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28 mm
Tapered roller bearing NSK 32204J, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 18 mm
Tapered roller bearing NTN 4T-3188, Outer diameter: 51 mm | Inner diameter: 31.75 mm | Width: 29.997 mm
Tapered roller bearing Timken 32304, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.25 mm
Tapered roller bearing NTN 4T-29585/29521, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 25.4 mm
Tapered roller bearing FAG 30240-XL, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 48 mm
Tapered roller bearing Timken LM 522548/LM522510, Outer diameter: 159.987 mm | Inner diameter: 109.987 mm | Width: 34.925 mm
Tapered roller bearing Timken 5BC/6CE, Outer diameter: 49.146 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-90381/90744, Outer diameter: 188.912 mm | Inner diameter: 96.838 mm | Width: 50.8 mm
Tapered roller bearing Timken 67390D
Tapered roller bearing Timken JRM4249-90UA1
Tapered roller bearing NTN 4T-683/672, Outer diameter: 168.275 mm | Inner diameter: 95.25 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-33885/33822, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 27.783 mm
Tapered roller bearing Timken 477/472, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 29.794 mm