Tapered roller bearing Timken LL116249, Outer diameter: 114.3 mm | Inner diameter: 82.55 mm | Width: 15.083 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LL116249
Rubix:397A6682
Manufacturer :100018651
EAN:0053893476070


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 114.3 mm |
| Width | 15.083 mm |
Product details : TIMKEN LL116249-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,6x117,6x31,8 mm |
|---|---|
| Package weight | 327,0 g |
| Inner diameter | 82.55 mm |
| Outer diameter | 114.3 mm |
| Width | 15.083 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | ll116200 series |
| Cage | steel |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 70900 N |
Show UNSPSC/ECL@SS
£ 1,572.78 excl. VAT
/ Each
£ 1,887.34 incl. VAT
- Delivery usually within ( 7 ) days