Tapered roller bearing FAG 30212-XL, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 19 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:30212-A
FAG:30212-XL
Rubix:456A9634
Manufacturer :0792946770000
EAN:4047643125635

Product details : FAG 30212-XL TAPERED ROLLER BEARING
Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 950 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Series | 302 |
| Cage | steel |
| Limit speed | 8200 rpm |
| Total bearing width | 23.75 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 123000 N |
| Basic dynamic load, radial - Cr | 122000 N |
Show UNSPSC/ECL@SS
£ 28.95 excl. VAT
/ Each
£ 34.74 incl. VAT
- Usually arrives within 14 working days
