Tapered Roller Bearing
Inner diameter | 64 mm |
---|---|
Outer diameter | 112.734 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 30,16x112,71x112,71 mm |
---|---|
Logistic Weight | 1250 g |
Inner diameter | 64 mm |
Outer diameter | 112.734 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days