Tapered roller bearing Timken 67983-90124, Outer diameter: 282.575 mm | Inner diameter: 203.2 mm | Width: 101.6 mm


Double-Row Tapered Roller Bearing

References
timken:67983-90124
rubix:396A3158
ean:0053893376318
brand logo
brand logo
Technical specifications
Inner diameter203.2 mm
Outer diameter282.575 mm
Width101.6 mm
See all Specifications

Product details : TIMKEN 67983-90124 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)101,6x282,575x282,575 mm
Logistic Weight18589 g
Packaged dimensions (D x W x H)295,402x127x295,402 mm
Inner diameter203.2 mm
Outer diameter282.575 mm
Width101.6 mm
Show UNSPSC/ECL@SS
£ 4,393.50 excl. VAT
/ Each
£ 5,272.20 incl. VAT
  • Usually arrives within 14 working days