NTN - Tapered Roller Bearing - 4T-33472
Inner diameter | 46.038 mm |
---|---|
Outer diameter | 120 mm |
Width | 23.444 mm |
Logistics dimensions (L x W x H) | 120x120x23,444 mm |
---|---|
Logistic Weight | 554 g |
Inner diameter | 46.038 mm |
Outer diameter | 120 mm |
Width | 23.444 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days