Tapered roller bearing Timken JHM88540/JHM88513, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 29.37 mm
Timken Tapered Roller Bearing JHM88500
See technical informationReferences
Timken:JHM88540/JHM88513
Rubix:100A5132
EAN:0053893658988



Product details : TIMKEN JHM88540-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,37x72x72 mm |
|---|---|
| Logistic Weight | 621 g |
| Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 29.37 mm |
| Bearing Clearance | cn |
| Series | jhm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 146.89 excl. VAT
/ Each
£ 176.27 incl. VAT
- Delivery usually within ( 7 ) days
