Tapered roller bearing Timken 15112/15245, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 19.05 mm
Timken Tapered Roller Bearing 15000
See technical informationReferences
Timken:15112/15245
Rubix:100A6095
EAN:0053893654058


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 19.05 mm |
Product details : TIMKEN 15112-99402 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,638x45,763x45,763 mm |
|---|---|
| Logistic Weight | 176 g |
| Packaged dimensions (D x W x H) | 26,924x60,452x60,452 mm |
| Inner diameter | 28.575 mm |
| Outer diameter | 62 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | 15000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 53900 N |
| Basic dynamic load, radial - Cr | 59900 N |
Show UNSPSC/ECL@SS
£ 39.42 excl. VAT
/ Each
£ 47.30 incl. VAT
- Usually arrives within 14 working days