Tapered Roller Bearing Cup
Outer diameter | 259.975 mm |
---|---|
Width | 61.912 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 61,913x259,974x259,974 mm |
---|---|
Logistic Weight | 7230 g |
Packaged dimensions (D x W x H) | 260,35x260,35x69,85 mm |
Package weight | 7230,3 g |
Outer diameter | 259.975 mm |
Width | 61.912 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days