NTN - Tapered Roller Bearing - 4T-14282
Inner diameter | 29.9999 mm |
---|---|
Outer diameter | 71.996 mm |
Width | 15.032 mm |
Logistics dimensions (L x W x H) | 71,996x71,996x15,032 mm |
---|---|
Logistic Weight | 173 g |
Inner diameter | 29.9999 mm |
Outer diameter | 71.996 mm |
Width | 15.032 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days