Tapered Roller Bearing Double Cup Assembly
Inner diameter | 70.104 mm |
---|---|
Outer diameter | 119.888 mm |
Width | 65.024 mm |
Logistics dimensions (L x W x H) | 65,024x119,888x119,888 mm |
---|---|
Logistic Weight | 2799 g |
Inner diameter | 70.104 mm |
Outer diameter | 119.888 mm |
Width | 65.024 mm |
127 mm | |
127 mm |
Usually arrives within 14 working days