Tapered roller bearing Timken 33895-90031, Outer diameter: 95.25 mm | Inner diameter: 54.102 mm | Width: 63.5 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:33895-90031
rubix:397A8017
ean:0053893266015
brand logo
Technical specifications
Inner diameter54.102 mm
Outer diameter95.25 mm
Width63.5 mm
See all Specifications

Product details : TIMKEN 33895-90031 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)63,5x95,25x95,25 mm
Logistic Weight1751 g
Packaged dimensions (D x W x H)68,4276x106,3752x106,3752 mm
Inner diameter54.102 mm
Outer diameter95.25 mm
Width63.5 mm
Show UNSPSC/ECL@SS
£ 358.72 excl. VAT
/ Each
£ 430.46 incl. VAT
  • Usually arrives within 14 working days