Tapered roller bearing Timken JH415647-90N01, Outer diameter: 145 mm | Inner diameter: 75 mm | Width: 112 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JH415647-90N01
Rubix:397A5282
EAN:0053893724409

Product details : TIMKEN JH415647-90N01 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112,014x145,034x145,034 mm |
|---|---|
| Logistic Weight | 7858 g |
| Packaged dimensions (D x W x H) | 152,4x152,4x152,4 mm |
| Inner diameter | 75 mm |
| Outer diameter | 145 mm |
| Width | 112 mm |
| Bearing Clearance | cn |
| Weight | 8.02 kg |
| Series | j-line™ class n |
| Total bearing width | 112 mm |
| Standard | SET-RIGHT™ (SR) |
| Basic static load, radial - C0r | 463000 N |
| Basic dynamic load, radial - Cr | 604000 N |
Show UNSPSC/ECL@SS
£ 685.90 excl. VAT
/ Each
£ 823.08 incl. VAT
- Usually arrives within 14 working days
