NTN - Tapered Roller Bearing - 4T-72487
Inner diameter | 117.225 mm |
---|---|
Outer diameter | 123.825 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 123,825x123,825x25,4 mm |
---|---|
Logistic Weight | 810 g |
Inner diameter | 117.225 mm |
Outer diameter | 123.825 mm |
Width | 25.4 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days