Tapered Roller Bearing Cone
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 93.264 mm |
Width | 30.163 mm |
Logistics dimensions (L x W x H) | 30,302x71,1x71,1 mm |
---|---|
Logistic Weight | 671 g |
Packaged dimensions (D x W x H) | 37,846x87,884x87,884 mm |
Inner diameter | 44.45 mm |
Outer diameter | 93.264 mm |
Width | 30.163 mm |
Series | 3700 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 30.163 mm |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 18300 N |
Usually arrives within 14 working days