Tapered roller bearing Timken H337846-90248, Outer diameter: 301.701 mm | Inner diameter: 177.787 mm | Width: 196.85 mm
AP Integrated Bearing Assembly
See technical informationReferences
Timken:H337846-90248
Rubix:100A1239
EAN:0053893766553


Technical specifications
| Inner diameter | 177.787 mm |
|---|---|
| Outer diameter | 301.701 mm |
| Width | 196.85 mm |
Product details : TIMKEN H337846-90248 TAPER BEARING ASSY
Timken’s AP and AP-2™ rail bearing are designed for heavier loads. It reduces bearing set outs fuel cost and bearing failure due to water ingress. It also reduces component wear rejection and axle fillet damage, decreasing potential axle failure and ultimately reducing the occurrence of axle grooving.
Strengths
Self-contained, pre-assembled and pre-lubricated. Reduces maintenance costs, increases miles per bearing and fuel efficiency. Industry standard
Applications
Rail – Freight Cars; Passenger Cars; Locomotives
Technical specifications
Attributes
| Logistic Weight | 58677 g |
|---|---|
| Packaged dimensions (D x W x H) | 317,5x393,7x317,5 mm |
| Inner diameter | 177.787 mm |
| Outer diameter | 301.701 mm |
| Width | 196.85 mm |
| Series | h337800 |
| Reference speed | 500 rpm |
| Total bearing width | 203.2 mm |
| Standard | AAR SPECIFICATION M942-78 |
| Basic dynamic load, radial - Cr | 388000 N |
| 301,752 mm | |
| 301,752 mm |
Show UNSPSC/ECL@SS
£ 3,245.41 excl. VAT
/ Each
£ 3,894.49 incl. VAT
- Usually arrives within 14 working days